missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Polyurethane Earplug
Offers high attenuation and are made from a slow expanding, PU foam material. 3M E-A-R Polyurethane Earplug – 36dB.
93.65 € - 405.37 €
Product Code | Brand | Color | Corded | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Corded | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
12394749
|
3M™
7000103733 |
Yellow, Blue | Uncorded | 28 dB |
101.00 €
100 pairs |
In Stock
Log in to see stock. ![]() |
|||
10196534
|
3M™
7100100640 |
Orange | Corded | 34 dB | N/A | ||||
12910415
|
3M™
7100109118 |
Orange | Corded | 25 dB | N/A | ||||
17227650
|
3M™
7100109118 |
Orange | Corded | 25 dB | N/A | ||||
Description
Yellow Neon, uncorded, SNR 36dB, (pairs). The 3M™ E-A-R soft yellow neon roll down earplugs offer high attenuation and are made from a slow expanding, PU foam material.- An earplug that gives evenly distributed pressure and a good seal with optimum comfort
- Attenuation rating (SNR) 36dB
- Neon yellow color
- One size fits majority of wearers
Specifications
CE Approved | |
Polyurethane |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title