missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Stand-up Seat
As a truly ergonomic concept, the Polyurethane Stand-up Seat eliminates the fatigue created by body weight while standing for a long time. Extremely stable, easy to move, and taking little floor space, it doesn’t interfere with user movements.
Brand: Navailles 7KA 80YHFO 00 905
307.84 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Semicircular steel base covered in a black PVC coating
- Non-rotating, tilted gas-lift column
- Height adjustment from 750 to 980 mm with extension piece and 630 to 860 mm without it
- Shock absorber
- Cylindrical seat in black KANGO™ soft polyurethane
Specifications
Black | |
No Armrests | |
Gas-lift column | |
120 kg | |
8 Years | |
8.2 kg | |
18.9 in. |
Yes | |
Laboratories, Chemical Industry | |
265 lb. | |
630 to 980 mm | |
18.1 lb. | |
None | |
48 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Navailles Polyurethane Stand-up Seat > Polyurethane Stand-up Seat; For Use With (Application): Laboratories, Chemical Industry; Seating Height: 630 to 980 mm
Spot an opportunity for improvement?Share a Content Correction