missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Stool
This Polyurethane Stool is easily adjustable. Design is abrasion-resistant without staples nor seams.
Brand: Navailles 7NN 10NBNR 00 905
118.88 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- 5-branch, reinforced base with heavy-duty nylon casters
- Gas-lift column with height adjustment and shock absorber
- Round seat in black polyurethane
Specifications
Black | |
No Armrests | |
Laboratories, Chemical Industry | |
265 lb. | |
470 to 600 mm | |
11 lb. | |
Heavy-duty nylon wheels | |
55 cm |
Yes | |
EN 1021-1, EN 1021-2 | |
Gas-lift column | |
120 kg | |
8 Years | |
5.2 kg | |
21.7 in. |