missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polyvinylchloride Tidy Tray
Designed for use as a utility trays or drawer organizer. Ideal for storing magnetic stirring bars or other small, loose items.
Brand: BRAND™ 768505
78.89 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PVC construction
- Includes five compartments of varying size
- Dimensions: 400 x 300 x 65mm
Specifications
400 x 300 x 65 mm | |
65 mm | |
Polypropylene | |
300 mm | |
Rectangular |
White | |
400 mm | |
Photographic Tray | |
5 Compartments | |
Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction