missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe-C Heatseal Wipes



Clean interior surfaces of process tools and other sensitive surfaces in critical environments. Polywipe-C Heatseal Wipes are suitable for general-purpose cleaning and are available in a variety of sizes and quantities.
82.30 € - 585.00 €
Specifications
Product Type | Heatseal Wipe |
---|---|
Material | Polyester |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Ply | 1-ply |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||||
11912445
![]() |
Contec™
PCHS-99 |
23 x 23 cm (9 x 9 in.) | 150 Wipers/Bag | N/A | ||||||
15942080
![]() ![]() |
Contec™
LWCS0027 |
23 x 23 cm (9 x 9 in.) | 300 Wipers/Bag |
364.00 €
Pack of 1500 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
|||||
15606996
![]() ![]() |
Contec™
PCHS-1212 |
30 x 30 cm (12 x 12 in.) | 75 Wipes/Bag |
585.00 €
Pack of 750 |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||||
Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
Heatseal Wipe | |
Not Autoclavable | |
1-ply |
Polyester | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ Polywipe-C Heatseal Wipes