missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ POP-7™ Polymer for 3130/3130xl Genetic Analyzers
POP-7™ Polymer is a separation matrix for performing DNA sequencing and fragment analysis on the Applied Biosystems 3130 and the Applied Biosystems 3130xl Genetic Analyzers.
Specifications
For Use With (Application) | Fragment Analysis, Sequencing |
---|---|
Product Line | POP-7™ |
Description
- Easy to use: Pre-formulated, which not only saves time but also saves reproducibility by ensuring consistent formulation
- Robust formulation: Formulated for sequencing and fragment analysis applications
- Replenishable: Allow capillaries to be used multiple times
Order Info
Each
Specifications
Fragment Analysis, Sequencing | |
POP-7™ |
Safety and Handling
Recommended Storage : Refrigerate at 2°C to 8°C.
For research use only