missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Porcelain Desiccator Plate
Porcelain construction. Can be used with either glass or plastic dessicators.
80.40 € - 183.00 €
Specifications
Product Type | Desiccator Plate |
---|---|
No. per Pack | 1 Each |
Material | Porcelain |
For Use With (Equipment) | For Desiccators |
Includes | Spare Parts and Accessories |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10589151
|
BRAND™
65965 |
140 mm |
80.40 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
10019710
|
BRAND™
65975 |
190 mm |
157.00 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
10044201
|
BRAND™
65980 |
235 mm |
183.00 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
Description
- Porcelain construction
- For use with glass or plastic desiccators
- Central hole approx 20mm dia.
- Small perforations approx 5mm dia.
Specifications
Desiccator Plate | |
Porcelain | |
Spare Parts and Accessories |
1 Each | |
For Desiccators |