missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Incinerating Dishes
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Incinerating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 33/4
This item is not returnable.
View return policy
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Round | |
Porcelain | |
Incinerating Dish | |
Smooth | |
60 mm |
45 mL | |
Round | |
Laboratories | |
30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction