missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ GoPure™ Ethyl Pre-packed Column, 0.5 x 5 cm, 1 mL

Thermo Scientific™ POROS™ GoPure™ 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

Brand:  Thermo Scientific™ A34983

Product Code. 18735395

  • 141.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

POROS GoPure 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Packed with POROS high-performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS Ethyl HIC Resin (Cat. No. A32552) in this POROS GoPure column has a novel hydrophobic ethyl ligand, making it suited primarily for bind/elute purifications.

  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
  • Simplified scalability—the consistency and range of the POROS POROS GoPure family of pre-packed columns simplifies process scale-up and process modeling

POROS POROS GoPure 0.5 cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1 mL bed volume reduces sample requirements, and the recommended >3 min residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the POROS POROS GoPure 0.5 cm Operating Instructions below.

Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For scaleup, POROS POROS GoPure pre-packed columns are available in a range of diameters and in multiple bed heights that equate to a column volume range of 5 mL to 22 mL.

Specifications

Specifications

0.33 mL/min.
Room Temperature
Novel Ethyl
1 mL
POROS™
Store at room temperature.
Pre-packed Column
0.5 cm
1 Column
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.