missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ 50 HS RoboColumn™ Pre-packed columns

Product Code. p-7180427 Shop All Thermo Scientific Products
Click to view available options
Column Capacity:
200 μL
600 μL
Unit Size:
200µL
600µL
This item is not returnable. View return policy

Product Code. 18496798

Brand: Thermo Scientific™ A30713

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS HS50 resin, a 50-micron strong cation-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Especificaciones

Column Type Cation Exchange Column
Content And Storage Store at 2°C to 8°C or at room temperature.
Column Capacity 200 μL
For Use With (Application) Cation Exchange, Protein Purification
Max. Pressure 116 psi (8 bar)
Product Line POROS
Purification Target Protein
Shipping Condition Room Temperature
Stationary Phase Sulphopropyl Functional Group
Type Chromatography Cartridge
Quantity 200 μL
Diameter (Metric) 5 mm
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado