missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ 50 PI RoboColumn™ Pre-packed columns

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.

256.00 € - 330.00 €

Specifications

Content And Storage Store at 2°C to 8°C or at room temperature.
Flow Rate 16 to 1000 cm/hr.
View More Specs

Products 2
Product Code Brand Column Capacity Price Quantity & Availability  
Product Code Brand Column Capacity Price Quantity & Availability  
18476518
View Documents
Thermo Scientific™
A30721
200 μL
256.00 €
200µL
Estimated Shipment: 03-04-2025
to see stock.
Add to basket
 
18476678
View Documents
Thermo Scientific™
A30722
600 μL
330.00 €
600µL
Estimated Shipment: 03-04-2025
to see stock.
Add to basket
 
Description

Description

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS PI50 resin, a 50-micron weak anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

POROS PI50 chromatography resin is based on a polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules.

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Specifications

Specifications

Store at 2°C to 8°C or at room temperature.
16 to 1000 cm/hr.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.