missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Portable Balance
Portable Balance with a slim, stackable design provides basic weighing functionality and competitive performance.
Brand: Fisherbrand™ 30467785
31.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
- Intuitive two-button design makes for easy operation
- Slim, space-saving design allows for stackable storage
- Enlarged weighing platform can adequately handle large samples and a variety of objects
Specifications
220 g | |
0.100000 g | |
3 AA (LR6) Batteries | |
2.000 sec. | |
18°C to 25°C | |
Gram, Ounce, Ounce Troy, Pennyweight | |
5 in. | |
5.2 in. | |
0.9 lb. |
LCD | |
Weighing | |
FCS221 | |
64°F to 77°F | |
2 Years | |
205 x 140 x 41 mm (8.1 x 5.5 x 1.6 in.) | |
125 mm | |
132 mm | |
0.4 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction