Learn More
Ohaus™ Traveler™ Portable Balances
Produces accurate and reliable weighing results in a small, convenient balance. Ohaus™ Traveler™ Portable Balances were designed with a unique draftshield that offers weigh-thru capability while being used and stackability when being stored. Available in a variety of capacities.
Brand: Ohaus™ 83997626
Description
The unique draftshield on the Traveler™ is what sets this portable balance apart. The weigh-thru design protects the load cell from disruption to ensure weighing accuracy. With the right combination of performance and features, the Traveler is a great value for all basic weighing applications.
- Weigh-Thru Draftshield: Designed with an easy to remove center piece that provides protection from rough environments while maintaining weighing speed
- Stackable: Unique draftshield was designed with storage in mind, and allows the balances to be stacked away when not in use
- Integrated Weigh Boat: The draftshield’s center piece can be removed and converts into a weigh boat when turned upside down
- USB or RS232 Connectivity: Designed with easy-to-install interface options, which provide weight output to an Ohaus printer or PC
- Battery or AC Power: Uses four (4) AA batteries with auto shut-off, or can be run on the included AC power pack

Specifications
OIML F2 or ASTM Class 4 | |
Electronic Balance, TA502 | |
LCD | |
Gram, Newton | |
Draftshield, AC adapter, Weigh below hook, Shipping lock, Security bracket, Manual lock switch | |
ABS Housing, Stainless Steel Pan | |
Round | |
3.000 s | |
Portable Electronic Balance | |
224.00 x 149.00 x 73.000 mm | |
224.00 mm | |
149.00 mm | |
73.000 mm | |
224.00 mm | |
1.3 kg | |
110/240 V |
RS232 (Available as an Accessory)USB (Available as an Accessory) | |
500 g | |
0.010000 g | |
In a classroom, in a laboratory | |
0.020000 g | |
TA502 | |
0.010000 g | |
10°C to 40°C | |
224 x 149 x 73 mm | |
8.80 in. | |
5.90 in. | |
2.90 in. | |
8.80 in. | |
120 mm | |
AC adapter (incl.), 4 AA batteries (not incl.) | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.