missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Portable Precision Balance

Product Code. 17257840 Shop All Ohaus Products
Click to view available options
Capacity:
10,200 g
120 g
1200 g
220 g
2200 g
320 g
3200 g
Dimensions (L x W x H):
230 x 204 x 70 mm
250 x 240 x 74 mm
230 x 204 x 104 mm
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17257840

Brand: OHAUS™ 30615585

Please to purchase this item. Need a web account? Register with us today!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Multi-Purpose Portable Balances Suitable for Everyday Weighing

  • Navigator offers essential weighing applications at a competitive price point.
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
TRUSTED_SUSTAINABILITY

Specifica

Connection Type RS232, USB, or Ethernet (available as accessories)
Description Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Capacity 2200 g
Display Type Backlit LCD
Readability 0.01 g
For Use With (Application) Weighing, Parts Counting, Percent Weighing, Checkweighing
Linearity 0.05 g
Material ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble
Model NV2202
Repeatability 0.02 g
Stabilization Time 2.5 sec
Temperature Range (English) 50°F to 104°F, 85%RH, non-condensing
Temperature Range (Metric) 10°C to 40°C, 85%RH, non-condensing
Type Portable Balances
Dimensions (L x W x H) 230 x 204 x 70 mm
Length (English) 9.1 in.
Length (Metric) Pan 144 mm
Width (English) 8 in.
Width (English) Pan 7.5 in.
Width (Metric) Pan 190 mm
Height (English) 2.8 in.
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato