missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Portable Precision Balance - NVT Series
Multi-Purpose Portable Balances Suitable for Everyday Weighing
Brand: OHAUS™ 30467836
207.73 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Navigator offers essential weighing applications at a competitive price point.
- Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
Specifications
RS232, USB, or Ethernet (available as accessories) | |
3200.00 g | |
1.0000 g | |
1.0000 g | |
1.0000 g | |
Gram, Kilogram, & Carat | |
9.80 in. | |
9.50 in. | |
240.00 mm | |
2.90 in. | |
9.80 in. | |
250.00 mm | |
3.300 lb. | |
AC adapter (included) or 4 C batteries (not included) |
Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings | |
Backlit LCD | |
Weighing, Parts Counting, Percent Weighing, Checkweighing | |
NVT3200M | |
1.000 s | |
39.000 x 32.500 x 17.000 cm | |
250.00 mm | |
9.100 in. | |
230.000 mm | |
74.000 mm | |
6.900 in. | |
174.000 mm | |
1.500 kg |