missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smiths Medical Portex™ Coloured PVC Tubing
Providing flexible, highly elastic but kink-resistant tubing for maximum versatility. Smiths Medical™ Portex™ Coloured PVC Tubing grips tightly to metal or glass to provide secure connections.
470.88 € - 915.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | PVC |
Overall Length (Metric) | 30 m |
Elongation | 260% |
Min. Operating Temperature (Metric) | -30°C |
Product Code | Brand | Color | Diameter (Metric) Inner | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Inner | Maximum Pressure | Price | Quantity & Availability | |||
13110873
|
Smiths Medical
800/021/300/705 |
Red | 6.4 mm | 14 psi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13120873
|
Smiths Medical
800/021/300/706 |
Yellow | 6.4 mm | 14 psi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13190863
|
Smiths Medical
800/021/350/702 |
Blue | 8 mm | 15 psi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Supplied in 30m lengths
- Temperature range of -30° to +60°C
- Smooth bore for ease of cleaning and non-toxic
- Ideal choice when colour coding or presentation is an important issue
Specifications
Not Autoclavable | |
30 m | |
-30°C | |
Flexible |
PVC | |
260% | |
1 Pack | |
60°C |