missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Post and Cement Bases

These Post and Cement Bases are ideal for controlling and directing foot traffic. Suitable for warehouses, factories, offices etc. Chains and ribbons can be attached to the sturdy 900 mm posts.

175.00 €

Specifications

Diameter (Metric) Outer 40 mm
Height (English) 35.43 in.
Height (Metric) 900 mm
Packaging Quantity 4 Pk.
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11721316
View Documents
Brady™
292237
Red on White
175.00 €
1 pack
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11791306
View Documents
Brady™
292234
Red
175.00 €
1 pack
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11711316
View Documents
Brady™
292236
Black and Yellow Striped
175.00 €
1 pack
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11741316
View Documents
Brady™
292239
White
175.00 €
1 pack
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

  • Ideal for controlling and directing foot traffic.
  • Suitable for warehouses, factories, offices etc.
  • Chains and ribbons can be attached to the sturdy 900 mm posts.
  • Includes Post and Cement Base.
Specifications

Specifications

40 mm
35.43 in.
900 mm
4 Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.