missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Posts and Rubber Bases
Posts and Rubber Bases are ideal for controlling and directing foot traffic. Suitable for warehouses, factories, offices etc. Chains and ribbons can be attached to the sturdy 900 mm posts.
141.00 €
Specifications
Diameter (Metric) Outer | 40 mm |
---|---|
Height (English) | 35.43 in. |
Height (Metric) | 900 mm |
Packaging Quantity | 4 Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11721306
|
Brady™
256723 |
Red on White |
141.00 €
1 pack |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
11731306
|
Brady™
256724 |
Black and Yellow Striped |
141.00 €
1 pack |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
11751306
|
Brady™
256726 |
White |
141.00 €
1 pack |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
11771306
|
Brady™
256730 |
Red |
141.00 €
1 pack |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
- Ideal for controlling and directing foot traffic.
- Suitable for warehouses, factories, offices etc.
- Chains and ribbons can be attached to the sturdy 900 mm posts.
- Post and Fillable Base.
Specifications
40 mm | |
35.43 in. | |
900 mm | |
4 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title