missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Bromate-Bromide Solution 0.0167M (0.1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Specifications
Color | Colorless |
Physical Form | Liquid |
Quantity | 1 L |
Packaging | Amber glass bottle |
Safety and Handling
Product Identifier
- Potassium bromate-bromide, aqueous solution, 0.0167M (0.1N)
- Danger
- Carcinogenicity Category 1B
- H350-May cause cancer.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P281-Use personal protective equipment as required.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction