missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Chloride Electrolyte Solution, 3M, SI Analytics™
Click to view available options
Quantity:
50 mL
Description
- Mixture, consisting of the following components: Water, potassium chloride
- Absorb with liquid-binding material (sand, diatomite, acid binders, universal binders, sawdust)
- The product does not contain any relevant quantities of materials with critical values that have to be monitored at the workplace
Specifications
Specifications
Melting Point | −9.7°C |
Boiling Point | 106.3°C |
Color | Colorless |
Density | 1.13g/cm3 |
Concentration | 3 M |
pH | 7 |
Quantity | 50 mL |
Solution Type | Potassium Chloride |
Odor | Odorless |
Packaging | DURAN™ Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'