missing translation for 'onlineSavingsMsg'
Learn More

Potassium Chloride Solution, 3.5M, SI Analytics™

Product Code. 11904719 Shop All SI Analytics Products
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 11904719

Brand: SI Analytics 285138135

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

SI Analytics™ Potassium Chloride Solution, 3.5M is used in the application and preparation of electrolyte solutions.

  • Mixture, consisting of the following components: Water, potassium chloride
  • Do not allow undiluted product or large quantities of it to reach ground water, water course or sewage system
  • Must not be disposed together with household garbage. Do not allow product to reach sewage system
  • The product does not contain any relevant quantities of materials with critical values that have to be monitored at the workplace
  • Absorb with liquid-binding material (sand, diatomite, acid binders, universal binders, sawdust)
  • Wash off residuals with water
TRUSTED_SUSTAINABILITY

Specifications

Melting Point −12.8°C
Boiling Point 107.2°C
Color Colorless
Density 1.15g/cm3
Concentration 3.5 M
pH 7
Quantity 500 mL
Odor Odorless
Sterility Sterile
Solubility Information Fully miscible in water
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.