missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide Solution 1M (1N), NIST Standard Concentrate, for Volumetric Analysis, Fisher Chemical
Click to view available options
Quantity:
6 Ampules
Packaging:
Ampoule
Specifications
Specifications
Color | Colorless |
MDL Number | 3553 |
Quantity | 6 Ampules |
Packaging | Ampoule |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Potassium hydroxide solution, concentrate
- Danger
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'