Learn More
Macherey-Nagel™ Potassium Iodide Starch Qualitative Test Paper
Allows the quick and easy detection of strong oxidizers such as nitrite and free chlorine. Macherey-Nagel™ Potassium Iodide Starch Qualitative Test Paper is also used to control diazotization reactions. Potassium iodide starch paper is available in two formats: 5m reel or 70 x 20mm test strips.
16.25 € - 25.40 €
Specifications
Color Indicator | White to Blue/Violet |
---|---|
For Use With (Application) | Determination of nitrite and free chlorine |
Range | Limit of sensitivity: 1 mg/L NO2– / Free Cl2 |
Test Time | Immediate |
Type | Qualitative Test Paper |
Product Code | Brand | Format | Dimensions (L x W) | Test Method | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Dimensions (L x W) | Test Method | Price | Quantity & Availability | |||
11356544
|
Macherey-Nagel™
90754 |
Reel | 50 m x 7 mm | Dip |
16.25 €
5m |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
10358121
|
Macherey-Nagel™
90758 |
Strip | 70 x 20 mm | Spot test |
25.40 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Nitrite or free chlorine oxidize potassium iodide to form elemental iodine. The iodine reacts with starch to a blue-violet complex. To detect gaseous oxidizers, the paper is moistened with distilled water and then exposed to the gas in question. MN offers two different versions of potassium iodide starch paper:
- 816 N Test Paper Reel (5m x 7mm): Choose the required test paper length simply by tearing the paper; especially suited to being dipped into solutions
- 616 T Test Paper Strips (2 x 7cm): Handy individual papers are especially convenient for spot-tests; 200 strips per tube
Specifications
White to Blue/Violet | |
Limit of sensitivity: 1 mg/L NO2– / Free Cl2 | |
Qualitative Test Paper |
Determination of nitrite and free chlorine | |
Immediate |