missing translation for 'onlineSavingsMsg'
Learn More

Oxoid UK Potassium Lactate 50% 10x1mL 10 vials

A solution for addtion to culture media

Brand:  Oxoid UK SR0037H

Product Code. 10484023

  • 51.95 € / Pack of 10
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A solution for addtion to culture media

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2°C to 8°C
Box
Media Supplement
10 x 1 mL
UK
Supplement
Additive for Culture Media
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.