missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pour-Boat Weighing Dishes
Dispenses samples easily without flexing the dish. Fisherbrand™ Pour-Boat Weighing Dishes can be used with microwave moisture analyzers.
Brand: Fisherbrand™ HS1419A
2483.02 EUR valid until 2024-11-30
Use promo code "21756" to get your promotional price.
This item is not returnable.
View return policy
Description
- Flexible polystyrene
- Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- FDA/food-grade compliant
Specifications
Flat | |
Polystyrene | |
Weighing Dish | |
12 mil |
Single-use | |
Boat | |
Small; 43 x 58 x 13 mm | |
13 mm |