missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Lance

Versatile sampler that can be used horizontally through a sack or vertically to take samples from drums, kegs, super sacks, and more. Sampling Systems™ Powder Lance is a cross sectional bulk sampler for cohesive powders that can be used to take large volume samples of cohesive powders.

Brand:  Sampling Systems™ 2250A-2000

 View more versions of this product

Product Code. 15809321

  • 710.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured in 316L Stainless Steel
  • Multilevel discreet samples
Specifications

Specifications

Powder Lance
360 mL
1600 mm
Stainless Steel (316L)
2030 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers