missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Sample Lance

Offers extra leverage when pushing the sampler into the material. Sampling Systems™ Powder Sample Lance is idea for taking cross sectional samples of powders and some pastes.

112.00 € - 355.00 €

Specifications

Product Type Sample Lance
Material Stainless Steel (316L)
Width (Metric) 25 mm
View More Specs

Products 8
Product Code Brand Handle Type Length (Metric) Size Price Quantity & Availability  
Product Code Brand Handle Type Length (Metric) Size Price Quantity & Availability  
15809301
View Documents
Sampling Systems™
1665P-1000
Plain Handle 1000 mm 50% Opening Size
157.00 €
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
15819301
View Documents
Sampling Systems™
1665P-600
Plain Handle 600 mm 50% Opening Size
114.00 €
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
15849291
View Documents
Sampling Systems™
1660H-1000
Heavy Duty Handle 1000 mm 25% Opening Size
355.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
15859291
View Documents
Sampling Systems™
1660H-600
Heavy Duty Handle 600 mm 25% Opening Size
323.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
15869291
View Documents
Sampling Systems™
1660P-1000
Plain Handle 1000 mm 25% Opening Size
157.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
15879291
View Documents
Sampling Systems™
1660P-600
Plain Handle 600 mm 25% Opening Size
112.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
15889291
View Documents
Sampling Systems™
1665H-1000
Heavy Duty Handle 1000 mm 50% Opening Size
355.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
15899291
View Documents
Sampling Systems™
1665H-600
Heavy Duty Handle 600 mm 50% Opening Size
323.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured in 316L Stainless Steel
  • Available in different sizes and handle combinations
  • Can be used in the laboratory or on site
  • Available from stock
Specifications

Specifications

Sample Lance
Stainless Steel (316L)
25 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.