missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Powder Spatula

Product Code. p-7114806
Click to view available options
Length (Metric):
150 mm
210 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10691442

Brand: Usbeck™ 3282

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Transfer substances with simplicity. Usbeck™ Powder Spatula is ideal for transferring substances.

  • Stainless steel
  • Width of blade 9 mm

Specifications

Product Type Powder Spatula
Material Stainless Steel
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.