missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ PowderThief Sampler 12.5mm Diameter

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 12.5mm Diameter is suitable for sampling free flowing powders and granules.

244.00 € - 438.00 €

Specifications

Product Type Powder Sampler
Material Stainless Steel (316)
Handle Material Stainless Steel (316)
Diameter (Metric) 12.5 mm
View More Specs

Products 5
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
15829181
View Documents
Sampling Systems™
1030A-1000
1000 mm
268.00 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
15839181
View Documents
Sampling Systems™
1030A-1500
1500 mm
313.00 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
15849181
View Documents
Sampling Systems™
1030A-2000
2000 mm
438.00 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
15859181
View Documents
Sampling Systems™
1030A-300
300 mm
244.00 €
Each
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
15869181
View Documents
Sampling Systems™
1030A-600
600 mm
254.00 €
Each
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
Description

Description

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications

Specifications

Powder Sampler
Stainless Steel (316)
Stainless Steel (316)
12.5 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.