missing translation for 'onlineSavingsMsg'
Learn More

Labconco Power Cord Schuko CEE 230V-16A

Product Code. 18005471 Shop All Labconco Corporation Products
Click to view available options
:
Power cord: Amps: 16; Voltage: 250; Plug Type: Schuko
This item is not returnable. View return policy

Product Code. 18005471

Brand: Labconco 1336500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Power Cord Schuko CEE 230V-16A is a replacement Schuko power cord for 230V/50Hz Labconco freeze dryer models.

  • Power Cord Schuko CEE is 230 V, 16 A
  • Serves as a replacement Schuko power cord for 230 V/50 Hz Labconco freeze dryer models

Specifications

Product Type Power Cord
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.