missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ PowerEase™ Touch 350W Power Supply and SureLock™ Tandem Midi Nitrocellulose Welcome Pack

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi Nitrocellulose Welcome Pack contains: PowerEase Touch 350W Power Supply, SureLock Tandem Midi Gel Tank, Two SureLock Tandem Midi Blot Modules, SureLock Tandem Transfer Tray and SureLock Tandem Midi Pre-cut Membranes and Filter, 0.2 μm, nitrocellulose

Brand:  Invitrogen™ PSC350STMNC

1949.40 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.


Product Code. 17184579

  • 2565.00 € / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi Nitrocellulose Welcome Pack contains:

  • PowerEase Touch 350W Power Supply
  • SureLock Tandem Midi Gel Tank
  • Two SureLock Tandem Midi Blot Modules
  • SureLock Tandem Transfer Tray
  • SureLock Tandem Midi Pre-cut Membranes and Filter, 0.2 μm, nitrocellulose

About the PowerEase Touch 350W Power Supply

The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the SureLock Tandem Midi PVDF Welcome Pack

The SureLock Tandem Midi Welcome Pack, nitrocellulose, is designed specifically for electrophoresis and wet transfer of Invitrogen pre-cast midi gels using nitrocellulose transfer membranes. The innovative 2-in-1 gel electrophoresis and transfer tank enables electrophoresis and transfer of high-performance Invitrogen midi gels using the same tank.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gel Electrophoresis
PowerEase
Room Temperature
Midi
1 pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers