missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ PowerEase™ Touch 350W Power Supply and SureLock™ Tandem Midi PVDF Welcome Pack

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi PVDF Welcome Pack contains: PowerEase Touch 350W Power Supply, SureLock Tandem Midi Gel Tank, Two SureLock Tandem Midi Blot Modules, SureLock Tandem Transfer Tray and SureLock Tandem Midi Pre-cut Membranes and Filter, 0.45 μm, PVDF

Brand:  Invitrogen™ PSC350STMPV

Product Code. 17185691

  • 2645.00 € / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi PVDF Welcome Pack contains:

  • PowerEase Touch 350W Power Supply
  • SureLock Tandem Midi Gel Tank
  • Two SureLock Tandem Midi Blot Modules
  • SureLock Tandem Transfer Tray
  • SureLock Tandem Midi Pre-cut Membranes and Filter, 0.45 μm, PVDF

About the PowerEase Touch 350W Power Supply

The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the SureLock Tandem Midi PVDF Welcome Pack

The SureLock Tandem Midi Welcome Pack, PVDF, is designed specifically for electrophoresis and wet transfer of Invitrogen pre-cast midi gels using PVDF transfer membranes. The innovative 2-in-1 gel electrophoresis and transfer tank enables electrophoresis and transfer of high-performance Invitrogen midi gels using the same tank.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gel Electrophoresis
PowerEase
Room Temperature
Midi
1 pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.