missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 80-100 Heavy Duty Crinkle Latex Coated Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- Gloves deliver overall mechanical performance for maximal protection and durability
- Latex coating's raised crinkle finish enhances grip in both dry and wet conditions
- Automatic knitted liner delivers an optimally tensioned inner surface for improved fit and flexibility
- Designed for use in a wide range of handling and carrying applications

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Cuff Material | Latex |
Coating Material | Crinkled Latex |
Color | Gray, Blue |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Polycotton |
Product Type | Dip-coated Gloves |
Size | 10 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr™ 80-100 Heavy Duty Crinkle Latex Coated Gloves >
Spot an opportunity for improvement?Share a Content Correction