missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific PP Bottle
Click to view available options
Capacity (Metric):
1 L
Description
- Polypropylene bottle with screw cap, graduated
Specifications
Specifications
Capacity (Metric) | 1 L |
Color | Transparent |
Material | Polypropylene |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Shape | Cylindrical |
Product Type | Centrifuge Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction