missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF LABOPORT™ PPS Pump Head EPDM Mini Diaphragm Vacuum Pump
Carry this convenient vacuum pump wherever you need vacuum. KNF LABOPORT™ PPS Pump Head EPDM Mini Diaphragm Vacuum Pumps feature chemically resistant wetted parts for maximum performance and outstanding product life. Pumps can tolerate occasional liquid ingestion without damage.
Brand: KNF LABOPORT™ 046208/049540
Includes: Vacuum Pump only. (Filtration Assembly and Flask shown in photo are not included.)
Description
- Clean, non-contaminating and maintenance free
- For simple, convenient control of your vacuum proces
- Compact, quiet, reliable
- Flow range from 5.5 - 37 L/min
- Vacuum or pressure capability
- Corrosion-resistant wetted parts
- Optional gauge control packages
- Maintenance-free, no oil or water needed
Specifications
100 mbar | |
0.6 A | |
EN 1899 | |
60 w | |
40°C | |
50 Hz | |
164 mm | |
Diaphragm Vacuum Pump | |
100 mbar |
1.9 kg | |
Complete with tank, tube holder | |
PPS Pump Head, EPDM Diaphragm | |
1.9 kg | |
6 L/min. | |
141 mm | |
190 mm | |
IP20 | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction