missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PPS Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket

Product Code. 10757702
Click to view available options
Thread Size:
GL 14
GL 25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10757702

Brand: Bohlender™ H90001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect two GL threads of the same size. Bohlender™ PPS Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket feature universal chemical resistance.

  • Two screw caps made of PPS (up to +250°C) or PBTP (+180°C) with GL thread and a PTFE/FPM gasket
  • Connection piece made of PTFE 
  • The product is only exposed to PTFE

Specifications

Certifications/Compliance FDA Conform
Material PPS
Overall Length (Metric) 15 mm
For Use With For GL 14 thread
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Thread Size GL 14
Max. Operating Temperature (Metric) 250°C
Product Type Threaded Screw Couplings
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.