missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan Pre-Calibrated Jumbo Thermometer and Hygrometer
Jumbo max min thermometer and hygrometer complete with pre-calibrated certificate set at two fixed points.
Brand: Brannan TC-006
This item is not returnable.
View return policy
Description
- High accuracy thermometer supplied with traceable calibration certificate
- Calibration points 0°C and 35°C
- Maximum and minimum recording facility
- 2 m cable to external sensor
- Temperature ranges -10°C to +50°C
- Includes magnet, clip and stand
- Replacement probes are available
Specifications
Thermohygrometer | |
1% RH | |
-10/50°C (Indoor), -50/70°C (Outdoor) | |
0.1°C | |
Temperature reading |
20 to 90% | |
±5% RH between 30 and 90 RH otherwise ±7%RH | |
±1°C between -10/60°C otherwise ±2°C | |
125 x 23 x 100 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
CE_17836905_EN.pdf
File size: 122.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan Pre-Calibrated Jumbo Thermometer and Hygrometer > Brannan, Pre-calibrated, Thermometer
Spot an opportunity for improvement?Share a Content Correction