missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pre-Filled Bead Mill Tubes
Alle ansehen Fisherbrand Produkte

missing translation for 'orderingAttributeHoverText'
Product Type:
Hard Tissue Grinding Mix Tubes
Hard Tissue Homogenizing Mix Tubes
Soft Tissue Homogenizing Mix Tubes
Tough Microorganism Lysing Mix Tubes
Capacity (Metric):
2 mL
7 mL
Particle Size:
0.5mm
1.4 mm
2.4 mm
2.8 mm
Material:
Ceramic
Glass
Metal
missing translation for 'unitSize'
Each
Pack of 50
Spezifikation
Spezifikation
| Product Type | Hard Tissue Homogenizing Mix Tubes |
| Capacity (Metric) | 2 mL |
| Particle Size | 2.8 mm |
| Volume Range (Metric) | 300 μL to 1.8 mL |
| Diameter (Metric) | 10.8 mm |
| Length (Metric) | 46 mm (without cap); 49 mm (with cap) |
| Material | Ceramic |
| Dnase Free | Yes |
| For Use With (Application) | Used for processing brain, liver, muscle, skin, leaves |
| For Use With (Equipment) | Bead Mill 4 and 24 Homogenizers |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur