missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Pre-sterilized Media Plate Transport and Incubation Bag System

Eliminate the risk and expense of investigating the root causes of false positives with the Sterile Media Plate Transport and Incubation Bag System.
Brand: Keystone Cleanroom Products™ S-BBMGTVKSS0608-10
This item is not returnable.
View return policy
Description
- Ready-to-use validated sterile Tyvek/Mylar packaging utilizes hang hooks on each corner to facilitate use in isolators
- Tyvek packaging is compatible with VHP decontamination cycles
- Manufactured and packaged in an ISO certified cleanroom
- Self-sealing Tyvek peel pouches hold the media plates that are collected inside the isolator
- Tyvek pouches are transferred to the QC Lab
- Media plates do not need to be removed from the pouches for incubation
- Certificates of sterility and conformance with every shipment
- Custom packaging and configurations are available
- System provides complete protection from the time the plates are being removed from inside the isolator all the way through incubation
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Isolator, RAB, Incubator | |
Sterile | |
Yes | |
10 Bags/Pk. | |
8 mil | |
20.3 cm | |
15.2 cm |
CoC, Certificate of Sterility | |
Clear, White | |
Movement and Protection of Environmental Monitoring Media Plates | |
Reinforced Multicoated Plastic | |
203 μm | |
500 Bags/Cs. | |
Gamma Irradiation | |
8 in. | |
6 in. | |
Cover |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products™ Pre-sterilized Media Plate Transport and Incubation Bag System > Media Plate Bag System; Length (Metric): 20.3 cm; Width (Metric): 15.2 cm
Spot an opportunity for improvement?Share a Content Correction