missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Pocket Thermometer

Digi-Sense Precalibrated Pocket Thermometers give quick temperature readings with excellent accuracy

24.55 € - 33.60 €

Specifications

Disposable Reusable
For Use With (Application) Laboratory, educational, R&D
Includes Protective probe guard, battery and NIST-traceable calibration report with data supplied by InnoCal
Measurement Time 20 sec.
Probe Type Penetration
View More Specs

Products 2
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
15820046
View Documents
Digi-Sense™
20250-33
Pen style digital pocket thermometer
33.60 €
Each
Please to purchase this item. Need a web account? Register with us today!
15810046
View Documents
Digi-Sense™
20250-32
Large Head Digital Pocket Thermometer This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Reliable measurements
  • Precalibrated to NIST-traceable standards

Warranty

2 Years

Specifications

Specifications

Reusable
Protective probe guard, battery and NIST-traceable calibration report with data supplied by InnoCal
Penetration
482°F
-40°F
-40°F to +482°F
NIST-traceable
Digital LCD
Laboratory, educational, R&D
20 sec.
0.1°
250°C
-40°C
-40°C to +250°C
±1.5% of reading +2.0°
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.