missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Precision Balance - PR Series
Designed for Routine Weighing Applications in Your Workplace
1120.00 € - 1270.00 €
Specifications
Connection Type | RS232 (one port included) |
---|---|
Description | User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator |
Display Type | Backlit LCD |
For Use With (Application) | Basic Weighing, Parts Counting, Percent Weighing |
Length (English) | 12.50 in. |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
16526244
|
OHAUS™
30524610 |
PR2202M |
1210.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16536244
|
OHAUS™
30524611 |
PR4202M |
1250.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16660324
|
OHAUS™
30524386 |
PR223M |
1160.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16670324
|
OHAUS™
30524387 |
PR423M |
1185.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16680324
|
OHAUS™
30524608 |
PR523M |
1270.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16690324
|
OHAUS™
30524609 |
PR1602M |
1185.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16600334
|
OHAUS™
30524612 |
PR4201M |
1120.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16610334
|
OHAUS™
30524613 |
PR6201M |
1145.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
Specifications
RS232 (one port included) | |
Backlit LCD | |
12.50 in. | |
7.90 in. | |
12.50 in. | |
AC Adapter (included) |
User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator | |
Basic Weighing, Parts Counting, Percent Weighing | |
317.00 mm | |
201.00 mm | |
317.00 mm |