missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Balances
Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.
Brand: Fisherbrand™ 30488151
418.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Standard RS-232 connectivity for easy data transfer
- Stainless steel platform
- Two adjustable feet that allow user to level the balance
- Up-front level indicator - no need to look in back of balance during leveling process
- Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
- Large, bright backlit display allows for easy viewing of results
- Four mechanical keys enable easy operation of basic application modes
- Weighing modes include weighing, parts counting and percent weighing
- Includes AC adapter
- Certifications: FCC, CE
- Two year warranty
Specifications
External | |
RS232 | |
Backlit LCD | |
AC adapter | |
200 g | |
0.1 g | |
Precision Balance | |
Weighing, Parts Counting, Percent Weighing | |
180 mm | |
0.5 A |
GLP with optional printer compliance | |
6200 g | |
0.1 g | |
0.2 g | |
FPRS6201/E | |
1 sec. | |
2 Years | |
317 x 201 x 93 mm | |
100/240 V ∼200 mA 50/60 Hz 12/18 VA | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction