Learn More
Thermo Scientific™ Precision™ Coliform Water Baths
Support your fecal coliform testing with coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures for easy use.
2974.80 € - 3256.20 €
Specifications
Chamber Material | Epoxy Powder-coated Steel |
---|---|
Controller Type | Digital |
Certifications/Compliance | UL, CE |
Temperature Range | 35.0°C, 41.5°C, 44.5°C, and 45.5°C |
Display | Monochrome LCD |
Product Code | Brand | Model | Description | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Description | Capacity (Metric) | Price | Quantity & Availability | |||
15305877
|
Thermo Scientific™
TSCOL19 |
Precision COL 19 | 19L Coliform Water Bath | 19 L |
2974.80 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||
15315877
|
Thermo Scientific™
TSCOL35 |
Precision COL 35 | 35L Coliform Water Bath | 35 L |
3256.20 €
Each |
Estimated Shipment: 14-07-2025
Log in to see stock. |
|||
Description
Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.
- Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
- Achieve outstanding temperature uniformity with perimeter-directed water flow
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with auto-on and auto-off timers
- Help prevent bath overheating with low-fluid protection
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new extended-height, hinged lid
- Protect your work with audible alarms
Specifications
Epoxy Powder-coated Steel | |
UL, CE | |
Monochrome LCD | |
Stainless Steel | |
±0.1°C |
Digital | |
35.0°C, 41.5°C, 44.5°C, and 45.5°C | |
Stainless Steel Gable Cover and Rubber Duck | |
4 | |
±0.05°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.