missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microscope Slide Box with Cork Lining

Store and transport slides safely with durable ABS cases. Fisherbrand™ Colored ABS Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

13.50 €

Specifications

Slide Capacity 25
Device Holds 25 Slides
Dimensions (L x W x H) 141 x 88 x 35 mm
For Use With (Application) Safely storing or transporting microscope slides
For Use With (Equipment) Standard 25 x 75 mm (1 x 3 in.) Microscope Slides
View More Specs

Products 1
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11354135
View Documents
Fisherbrand™
HS15989E
White
13.50 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Friction-fit cover closes easily and allows for easy access to slides
  • Features a thumb-latch lock mechanism for additional security
  • Stackable
Specifications

Specifications

25
141 x 88 x 35 mm
Standard 25 x 75 mm (1 x 3 in.) Microscope Slides
ABS
Yes
Cork
25 Slides
Safely storing or transporting microscope slides
Slide Inventory Sheet
Rectangular
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Premium Microscope Slide Box with Cork Lining

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.