missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Premium Pack Clear Glass VOA Vials with Closed-Top Cap
GREENER_CHOICE

Protect your most critical samples from collection to analysis. These 20mL or 40mL vials include special foam cell dividers to protect during shipping and handling.

Brand:  Thermo Scientific™ 140-40C/CT

 View more versions of this product

Product Code. 15659350

  • 330.00 € / Pack of 72
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Clear Glass Vials with Closed-Top Cap feature protective packaging with hard foam divider that hold vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Available in 20mL or 40mL sizes. Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis.

  • Clear vial designed for volatile organic analysis (VOA)
  • Closed top cap for methods where pierceable septa is not required
  • Closed top white polypropylene cap bonded with a PTFE-faced silicone liner for a secure seal
  • Choose from 20mL or 40mL sizes
  • Directly compatible with automation
  • Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EP 40mL Clear vial with closed top premium pack certified
Clear
Glass (Type 1)
3.75 in.
72
1 oz.
44 mL
Polypropylene
95 mm
Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an
24-414
1.1 in.
28 mm
40 mL
Certified
B267-2414UBB
1.5 oz.
40 mL
Closed Cap with Silicone Liner
72 Cs.
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.