missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Premium Plus Slide Boxes

Heathrow Scientific™ Premium Plus Slide Boxes hold up to 100 slides while the unique side storage can accommodate a pen, desiccant or other small items

Brand:  Heathrow Scientific™ 120577F

40.20 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15820086

  • 59.05 € / Pack of 5
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Slide rail design ensure a secure fit allowing easy placement and removal of slides
  • Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers
  • Sliding lock provides secure storage with easily identified lock and unlock symbols
  • 2mm zip tie can be used for more secure storage
  • Inventory card is removable and replaceable for trouble-free writing on flat surfaces
  • Box features a modern design with a wave surface texture
  • EVA foam lined on the bottom  to hold slides securely in place and protect against damage
Specifications

Specifications

Slide Storage Box
Hinged Lid
100
Premium Plus Slide Box
8.2 x 7.7 x 1.3 in.
Microscope Slides
3.2 cm
8.2 in.
20.32 cm
5 Pk.
7.7 in.
19.5 cm
EVA Foam
100
Orange
Horizontal
100 (26 x 76 mm Slides)
Storage
1.3 in.
Inventory Card
20.7 cm
ABS, Polypropylene
Rectangular
7.35 in.
18.67 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.