missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Premium Plus Slide Boxes

Heathrow Scientific™ Premium Plus Slide Boxes hold up to 100 slides while the unique side storage can accommodate a pen, desiccant or other small items

Brand:  Heathrow Scientific™ 120592F

50.63 EUR valid until 2024-11-29
Use promo code "21706" to get your promotional price.


 View more versions of this product

Product Code. 15850086

  • 59.05 € / Pack of 5
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Slide rail design ensure a secure fit allowing easy placement and removal of slides
  • Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers
  • Sliding lock provides secure storage with easily identified lock and unlock symbols
  • 2mm zip tie can be used for more secure storage
  • Inventory card is removable and replaceable for trouble-free writing on flat surfaces
  • Box features a modern design with a wave surface texture
  • EVA foam lined on the bottom  to hold slides securely in place and protect against damage
Specifications

Specifications

Slide Storage Box
Hinged Lid
100
Premium Plus Slide Box
8.2 x 7.7 x 1.3 in.
Microscope Slides
3.2 cm
8.2 in.
20.32 cm
5 Pk.
7.7 in.
19.5 cm
EVA Foam
100
Purple
Horizontal
100 (26 x 76 mm Slides)
Storage
1.3 in.
Inventory Card
20.7 cm
ABS, Polypropylene
Rectangular
7.35 in.
18.67 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers