missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Premium Table-height Freezer with Static Cooling
Save space and energy. Liebherr™ Table-height Freezer with Static Cooling is an ultra-efficient unit that easily fits on or under a counter. Designed for better freezing performance and stable temperatures. Available with solid or wire basket drawers.
1305.00 €
Specifications
Temperature Range | -9°C to -26°C |
---|---|
Shelves | 3 Plastic, Beneath Drawers |
Capacity (Metric) Shelf | 24 kg |
No. of Drawers | 4 |
Condenser Type | Static |
Product Code | Brand | Drawers | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Drawers | Color | Price | Quantity & Availability | ||||
12048281
|
Liebherr™
GGU 1500 |
Solid plastic (3) and coated wire (1). removable | White |
1305.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Optimal temperature stability and control- Large surface evaporator for better cooling performance and faster freezing of the interior contents
- Highly efficient fan for consistent internal temperatures
- Adjustable temperature control, down to -26°C
- Digital temperature display with touch control buttons
- Audible alarms for high temperatures and open door
- Coated or stainless steel body with adjustable feet
- Thermoformed polystyrene liner made from a single sheet for easy cleaning
- Three 15cm grid or solid shelves, plus a 17cm bottom basket
- Reversible, self-closing doors have interchangeable hinges for right or left open
- Solid steel door lock for securing valuable samples and lab products
- Ergonomic handle bar ensures effortless opening even when the door is frequently used
- Highly energy efficient and uses eco-friendly refrigerant
Specifications
-9°C to -26°C | |
24 kg | |
Static | |
67.6 cm | |
0.6 A | |
50 Hz | |
42 kg |
3 Plastic, Beneath Drawers | |
4 | |
44.3 cm | |
47.4 cm | |
220/240 V | |
R600A |