missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ Pressure Sprayer Turn-n-Spray Product Code.: 16535200
Add to basket

Buerkle™ Pressure Sprayer Turn-n-Spray

Product Code. 16535200 Shop All Bürkle Products
1500 mL
Click to view available options
Capacity (Metric):
1500 mL
This item is not returnable. View return policy

Product Code. 16535200

Brand: Buerkle™ 03090120

Add to basket
Add to basket
This item is not returnable. View return policy

Practical 360° spray function that allows for upside-down spraying, making it easy to reach even places that are difficult to access.

  • The sprayer can be used for many purposes, such as disinfecting and cleaning, or also for spraying plant protection products
  • The pressure sprayer is ideal for spraying a wide range of different liquids uniformly and continuously
  • Activating the piston rod quickly and easily builds up an overpressure in the tan
  • The built-in safety valve protects against overpressure (max. 4 bar)
  • The adjustable nozzle nut makes it possible to regulate the spray jet individually – from a fine spray mist to a powerful jet
  • The ergonomic handle provides a comfortable hold on the pressure sprayer
  • The sturdy plastic container made of HDPE has a raised, indestructible filling scale that indicates the fill level in steps of 0.25 L
  • The manual sprayer can be thoroughly cleaned thanks to easy removal.
  • Adjustable spray jet, nozzle diameter 0.8 mm

Specifications

Capacity (Metric) 1500 mL
Capacity (English) 50.72 oz.
Color White
Description Sprayer for upside-down spraying
Diameter (English) 5.51 in.
Height (Metric) With Closure 305 mm
Material Polyethylene, Polypropylene, FKM
Max. Temperature (Metric) 0°C to 20°C
Max. Temperature (English) 32°F to 86°F
No. per Pack 1
Packaging No
Sterility Non-sterile
Product Line LaboPlast
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Product Type Lever Pump Sprayer with Adjustable Nozzle
Height (English) 12.01 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Pressure Sprayer Turn-n-Spray >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.