missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ PRESTO Temperature Control System/Process System

For highly precise, external temperature applications

Brand:  Julabo™ 9420401

Product Code. 13268153

  • 26295.00 € / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For highly precise, external temperature applications
  • Rapid heating and cooling
  • Wide working temperature ranges without the need to switch fluids
  • Highest performance with small workplace footprint - space-saving design optimises space utilisation in your lab
  • Large 5.7 inch industrial color TFT touch creen
  • USB and ethernet connectivity
  • SD-Card slot
  • RS232/optional RS485/optional Profibus DP
  • Stand-by input
  • Removable venting grid for easy cleaning and removal of dust
  • Available voltage versions: 230V/50-60Hz, 208V/60Hz
Specifications

Specifications

Classification III (FL) according to DIN 12876-1
59 cm
-40°C to +250°C
PRESTO™ A40
TFT Touchscreen
Ideal solution for highly precise, external temperature application
67 cm
250°C
33 cm
79 kg
Temperature Control System
230 V